Buy more than* S$200* and get FREE SHIPPING

Commercial Plastic Bag 200

4.33 (9)
...see all>
Product Options
ADD TO CART
Dimensions (Horizontal x Vetical) (mm) Capacity (L) Color Dimensions (Vetical x Horizontal) (mm) Weight (g) Width (mm) Thickness (mm) Length (mm) TRUSCO Part Number Mass (g /package) Mass (g/sheet) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Horizontal x Vetical) (mm) Capacity (L) Color Dimensions (Vetical x Horizontal) (mm) Weight (g) Width (mm) Thickness (mm) Length (mm) TRUSCO Part Number Mass (g /package) Mass (g/sheet) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 300x200 1104 - 0.05 - 002-4112 - - - 1Bag(200Sheet) 1 A-2030 08401136 25.99 SGD
In stock
- 240 Transparency 1800x1400 1159 1400 0.05 1800 415-4045 - - Polyethylene (PE) 1Bag(5Sheet) 1 A-0240 48936316 33.99 SGD
In stock
- - Transparency 230x170 700 - 0.05 - 002-4104 - - - 1Bag(200Sheet) 1 A-1723 08401127 17.99 SGD
In stock
- 300 Transparent 2000x1500 1380 1500 - 2000 415-4053 - - Polyethylene (PE) 1Bag(5Sheet) 1 A-0300 48936325 39.99 SGD
In stock
- 150 Transparency 1300x1200 - - 0.05 - 329-4714 - 143.6 Polyethylene (PE) 1Bag(5Sheet) 1 E1404780_A-0150 37326116 21.99 SGD
In stock
- 180 Transparency 1600x1200 - - 0.05 - 329-4722 - 176.6 Polyethylene (PE) 1Bag(5Sheet) 1 E1404780_A-0180 37326125 26.99 SGD
In stock
- - - 200x130 478 - 0.05 - 002-4091 - - - 1Bag(200Sheet) 1 A-1320 08401111 11.99 SGD
In stock
- - - 340x230 1438 - 0.05 - 002-4121 - - - 1Bag(200Sheet) 1 A-2334 08401145 32.99 SGD
In stock
- - - 400x300 - - 0.05 - 353-9695 2200 - - 1bag(200sheet) 1 A-3040 39547602 45.99 SGD
In stock
- - - 150x100 - - 0.05 - 353-9687 280 - - 1bag(200sheet) 1 A-1015 39547593 8.99 SGD
In stock
- 45 - 800x650 478 - 0.05 - 002-4139 - - - 1Bag(10Sheet) 1 A-0045 08401163 8.99 SGD
In stock
- 90 - 1000x900 828 - 0.05 - 002-4155 - - - 1Bag(10Sheet) 1 A-0090 08401181 14.99 SGD
In stock
1000x1200 120 - 1200x1000 1104 - 0.05 - 002-4163 - - - 1Bag(10Sheet) 1 A-0120 08401154 20.99 SGD
In stock
- 70 - 900x800 662 - 0.05 - 002-4147 - - - 1Bag(10Sheet) 1 A-0070 08401172 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Shredder Horizontal The box is just right size.
5
From Japan
On 2018-03-05 14:40:46
There was not a garbage bag for the shredder landscape box, and I was purchasing expensive items specified by the manufacturer. However, there was a poly having a size similar to that of a monoterror. It is perfect size set. It is safe with semi-transparent material which is very blindfolded.
This review is about item#8401181.
Packing large items
5
From Japan
On 2017-09-15 14:56:11
I use it without any problem. I will also purchase it next time.
This review is about item#08401181.
For garbage disposal
5
From Japan
On 2017-08-06 17:05:15
Apart from the price, there is thickness, it is strong and it is useful. it's recommended.
This review is about item#8401163.
I use it for packing Thing.
5
From Japan
On 2016-10-26 14:45:09
It was thick and hard to tear, it was useful when packing bedding. I will also buy it.
This review is about item#08401154.
Product packing
5
From Japan
On 2015-09-11 17:36:53
Especially there is no change with bags up to now
This review is about item#08401136.
Sending samples
4
From Japan
On 2013-10-23 16:44:43
It is somewhat thinner than the product (0.06 mm) used in the past, but we are satisfied with the cheap price because it withstands use without problems.
This review is about item#08401154.
Garbage bag for waste
5
From Japan
On 2013-08-09 14:33:57
It is very strong compared to general garbage bags, so you do not need the trouble of overlapping two sheets
This review is about item#08401163.
Divert for dust collector ~
2
From Japan
On 2012-06-11 23:15:12
The thought was sweet ~ A little vinyl thick enough, losing to the suction power ,,, as balloons www If you can make a slightly thicker product of the same size, I want to buy it again ♪
This review is about item#08401154.
Insert the goods of delivery and delimit them with tags.
3
From Japan
On 2008-06-09 19:38:42
You need various sizes, but there are only two types of your company.
This review is about item#08401111.

Related Products