Buy more than* S$200* and get FREE SHIPPING

Business-Use Plastic Bag 0.05 120L

Dimensions (Horizontal x Vetical) (mm)
1000x1200
Dimensions (Vetical x Horizontal) (mm)
1200x1000
Capacity (L)
120
Weight (g)
1104
Thickness (mm)
0.05
TRUSCO Part Number
002-4163
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10Sheet) 1 A-0120 08401154 20.31 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products