Buy more than* S$200* and get FREE SHIPPING

Commercial Plastic Bag 0.05 45L

Dimensions (Vetical x Horizontal) (mm)
800x650
Capacity (L)
45
Weight (g)
478
Thickness (mm)
0.05
TRUSCO Part Number
002-4139
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10Sheet) 1 A-0045 08401163 8.67 SGD
In stock
ADD TO CART

Related Products