Buy more than* S$200* and get FREE SHIPPING

Business-Use Plastic Bag 0.05 70L

Dimensions (Vetical x Horizontal) (mm)
900x800
Capacity (L)
70
Weight (g)
662
Thickness (mm)
0.05
TRUSCO Part Number
002-4147
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10Sheet) 1 A-0070 08401172 11.77 SGD
In stock
ADD TO CART

Related Products