Buy more than* S$200* and get FREE SHIPPING

Business-Use Plastic Bag 0.05 90L

Dimensions (Vetical x Horizontal) (mm)
1000x900
Capacity (L)
90
Weight (g)
828
Thickness (mm)
0.05
TRUSCO Part Number
002-4155
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10Sheet) 1 A-0090 08401181 14.58 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products