Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Cleanroom Inner Glove

5.00 (1)
Purpose
Cleanroom, precision machinery industry.
JIS Standard
JIS (Fed / STD Class 100) corresponding
Color
White
Finishing Material
100% nylon
Thickness (mm)
0.6
Specification
Equivalent to ISO Class5 (Fed/STD class 100). Clean Pack
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Mass (g /package) Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Mass (g /package) Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
286-8920 110 16 6.5 17.5 L 1Pack(10Pair) 1 TPG-310-L 08405887 29.99 SGD
In stock
286-8911 100 15.5 6 16.5 M 1Pack(10Pair) 1 TPG-310-M 08405896 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Office work in a clean room
5
From Japan
On 2015-08-17 16:33:55
Although it was said that washing can be used repeatedly, in fact, it stretches to Delodero (especially the part of the wrist) It becomes a level that can not be said anything about the feeling after the second time. Other than that, I am satisfied with breathability, fit and feeling.
This review is about item#08405887.

Related Products