Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

The Heat-Resistant Gloves for Clean Rooms

Purpose
For high temperature work in clean room. Materials heat resistant temperature: 500 degree(PBO fiber portion), 300degree(nomex fiber portion)
Around Palms (cm)
29
Middle Finger Length (cm)
8.5
...see all>
Product Options
ADD TO CART
Material (backs) Material (reverse side) JIS Standard Overall Length (cm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (backs) Material (reverse side) JIS Standard Overall Length (cm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(In other pasted back) aramid fiber 100% 100% polyester JIS5 (Fed / STD Class 100) or equivalent 26 260 286-9047 1Pair 1 TPG-650 08405966 299.99 SGD
Shipped after 2018-06-26
100% Aramid fiber (pasted on the back) Polyester 100% Equivalent to JIS5 (Fed/STD class 100) 33 330 286-9055 1Pair 1 TPG-651 08405975 319.99 SGD
In stock
ADD TO CART

Related Products