Buy more than* S$200* and get FREE SHIPPING

Static Removing Brush Hard A-1

5.00 (1)
Brush Length (mm)
60
Trim Width (mm)
4
Material (Trim)
Electrostatic removal nylon SC
Trim Length (mm)
14
Wire Diameter (phi mm)
0.3
Finishing Material
Handle: iron hair material: anti-static nylon SC (0.3)
Overall Length (mm)
215
TRUSCO Part Number
287-4113
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TJB-HA1 08405591 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Removing solder ball on printed circuit board Cleaning other board
5
From Japan
On 2011-08-18 13:21:22
It seems that only brushes can be replaced, but it was not found on the Monotalau page. It seems necessary to have great power even if saying that it can be exchanged. You may get hurt. The brush is quickly worn out. Also, as the effect gets lost, so that solvents (such as alcohol) do not get on.
This review is about item#08405591.

Related Products