Buy more than* S$200* and get FREE SHIPPING

Static Electricity Removal Wiper

4.00 (2)
Surface Resistance Value (ohm)
3x104/[] (squareuare)
Weight (g)
11
Finishing Material
Microfiber nonwoven fabric
Dimension (mm)
153x200
Thickness (mm)
0.5
TRUSCO Part Number
114-0558
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 SDW 08405521 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Repairing the wheel Before painting
4
From Japan
On 2014-11-08 08:26:26
I use it before painting the wheel. Because its constitution is easy for static electricity, it is always used before painting. It can help prevent dust from coming up than not doing anything, so it is saved in the current factory environment.
This review is about item#08405521.
Elimination of electricity and dust removal before painting
4
From Japan
On 2011-12-09 11:13:30
It is good to put it in your hand and use it quickly. I do not know clearly how much static elimination effect is present, but I feel that the redeposition of dust has decreased.
This review is about item#08405521.

Related Products