Buy more than* S$200* and get FREE SHIPPING

Static Electricity Removal Gloves, One Side Type

Purpose
A factory where handling electronic components and precision parts.
2014 TRUSCO Published Page
1-2334
Around Palms (cm)
21
Surface Resistivity (ohm)
3x104
Middle Finger Length (cm)
8.5
Overall Length (cm)
23
Weight (g)
33
Thickness (mm)
0.5
Material
Superfine fiber non-woven fabric
TRUSCO Part Number
114-0507
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 SDHG 08405433 41.80 SGD
Shipped after 2017-10-23
ADD TO CART

Related Products