Buy more than* S$200* and get FREE SHIPPING

Antistatic Gloves, Double-sided type

Around Palms (cm)
21
Surface Resistivity (ohm)
3x104
Middle Finger Length (cm)
8.5
Overall Length (cm)
23
Thickness (mm)
0.5
Material
Superfine fiber non-woven fabric
TRUSCO Part Number
114-0523
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 SDAG 08405442 60.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products