Buy more than* S$200* and get FREE SHIPPING

Static Electricity Prevention Finger Stall Latex

4.50 (6)
Purpose
Handling of electronic components
Finishing Material
Natural rubber
Overall Length (mm)
70+/-3
Thickness (mm)
0.11+/-0.01
Material
Natural rubber
...see all>
Product Options
ADD TO CART
Inner Diameter (phi mm) Diameter (phi mm) Size TRUSCO Part Number Application Surface Resistance Value (ohm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter (phi mm) Diameter (phi mm) Size TRUSCO Part Number Application Surface Resistance Value (ohm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17 17 M 281-6440 - 1x10 (10-12) omega/cm (2) 1Box(100PC) 1 TSS-M 08405652 3.99 SGD
Shipped after 2018-05-28
19 19 L 281-6458 Handling of electronic components 1x10(10-12)ohm/cm(2) 1Box(100PC) 1 TSS-L 08405643 3.99 SGD
Shipped after 2018-05-28
21 21 LL 281-6466 Handling of electronic components 1x10 (10-12) omega/cm (2) 1Box(100PC) 1 TSS-LL 08405634 3.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Used during office work, use
3
From Japan
On 2017-03-12 16:30:26
I am using it during office work. The comfort is so so.
This review is about item#8405643.
When it is rough
4
From Japan
On 2017-02-25 17:43:26
I bought it for the hand rough and bad hand protection. It is very thin because it is thin, but the end of rubber curls at the base of the finger and it hurts, so cutting it a bit and shortening it is quite comfortable. I am using the day because I can wash my hands with rubber on.
This review is about item#8405652.
For non-slip during tool use
5
From Japan
On 2016-10-28 15:50:02
I purchased it for slip (for thumb), I am satisfied with the price / quality.
This review is about item#8405643.
Electronic substrate processing
5
From Japan
On 2016-03-14 14:40:35
The price is reasonable and very easy to use
This review is about item#08405652.
Disassembly / assembly of watch
5
From Japan
On 2015-05-10 00:05:26
The rubber is easy to use because it is easy to wear on fingers without stickiness.
This review is about item#08405643.
When handling precision parts
5
From Japan
On 2014-04-14 21:37:19
I am satisfied with affordable amount and affordable price.
This review is about item#08405643.

Related Products