Buy more than* S$200* and get FREE SHIPPING

Static Dissipative Gloves, Assembly And Inspection

Purpose
Assembly work of precision machinery such as electronic, optical, communication, etc.
Around Palms (cm)
18
Middle Finger Length (cm)
7.5
Thickness
About 0.9mm
Dimension (Length)
22.0cm
Weight (g)
17
Size
L (large)
Color
Gray
Finishing Material
Nylon x silver-plated nylon fiber (filament 100%)
Thickness (mm)
0.9
TRUSCO Part Number
215-0131
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 DPM-345 08405625 16.99 SGD
In stock
ADD TO CART

Related Products