Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Folding Container

Purpose
Protection and transportation of electronic components.
Folded Height (mm)
86
Outside Dimension (mm)
530x366x325
usable inner dimension
492x334x305
Capacity (L)
50
Color
Black
Weight (kg)
2.79
Finishing Material
Conductive PP
TRUSCO Part Number
272-9741
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CR-S50-E 08405765 -
Discontinued
[x]
ADD TO CART

Related Products