Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hexagon-head axis TCL hole cutter

3.50 (2)
Blade Thickness (mm)
1.07
Effective Length (mm)
3.2
Shank Diameter (phi mm)
6.35 (Hexagonal axis)
Blade Length (mm)
20
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Drill Diameter (phi mm) Weight (g) TRUSCO Part Number Gap Space Depth (mm) Hole Saw Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Drill Diameter (phi mm) Weight (g) TRUSCO Part Number Gap Space Depth (mm) Hole Saw Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-0187 5.0 60 512-7076 - - 1PC 1 TCL-18 08277482 25.99 SGD
In stock
1-0187 5.0 80 512-7084 - 19 1PC 1 TCL-19 08277491 25.99 SGD
In stock
1-0187 5.0 90 512-7131 - 24 1PC 1 TCL-24 08277543 27.99 SGD
In stock
1-0187 5.0 130 512-7211 - 32 1PC 1 TCL-32 08277622 39.99 SGD
In stock
1-0187 5.0 60 512-7068 - - 1PC 1 TCL-17 08277473 25.99 SGD
In stock
1-0187 5.0 130 512-7203 - 31 1PC 1 TCL-31 08277613 39.99 SGD
In stock
1-0187 5.0 120 512-7181 - 29 1PC 1 TCL-29 08277595 31.99 SGD
In stock
1-0187 5.0 120 512-7173 - 28 1PC 1 TCL-28 08277586 31.99 SGD
In stock
1-0187 5.0 50 512-7041 - - 1PC 1 TCL-15 08277455 25.99 SGD
In stock
1-0187 5.0 110 512-7157 - 26 1PC 1 TCL-26 08277561 31.99 SGD
In stock
1-0187 5.0 120 512-7190 - 30 1PC 1 TCL-30 08277604 39.99 SGD
In stock
- 5 90 - 27 22 1PC 1 TCL-22 08277525 27.99 SGD
In stock
- 5 110 - 27 25 1PC 1 TCL-25 08277552 31.99 SGD
In stock
- 5 140 - 27 33 1PC 1 TCL-33 08277647 39.99 SGD
In stock
1-0187 5.0 90 512-7122 - 23 1PC 1 TCL-23 08277534 27.99 SGD
In stock
1-0187 5 60 512-7050 - 16 1PC 1 TCL-16 08277464 25.99 SGD
In stock
1-0187 5 140 512-7238 - 34 1PC 1 TCL-34 08277631 39.99 SGD
In stock
1-0187 5 80 512-7092 - 20 1PC 1 TCL-20 08277507 27.99 SGD
In stock
- 5.0 - 512-7106 - 21 1PC 1 TCL21 08277516 27.99 SGD
In stock
- 5.0 - 512-7165 - 27 1PC 1 TCL27 08277577 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
When drilling a hole in a box
4
From Japan
On 2014-07-29 19:48:01
The comment is convenient as it is whether or not the sharpness lasts for this hand, but I thought that it was good if it was possible to exchange the outer blades (actually you can replace it, if you can, please put it on the list .)
This review is about item#08277516.
For on-site use
3
From Japan
On 2014-04-29 13:38:26
Easy to use, price also OK
This review is about item#08277491.

Related Products