Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Glass drill

4.50 (2)
...see all>
Product Options
ADD TO CART
Blade Diameter (phi mm) 2014 TRUSCO Published Page Materials (Blade) Shank Diameter (phi mm) Work Material Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (phi mm) 2014 TRUSCO Published Page Materials (Blade) Shank Diameter (phi mm) Work Material Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 1-0216 Carbide 7 Glass tile marble concrete 30 100 277-6006 1PC 1 TGD-12 08276545 -
Discontinued
[x]
4 1-0216 Carbide 3 Glass tile marble concrete 8 60 277-5956 1PC 1 TGD-4 08276572 -
Discontinued
[x]
- 1-0216 Carbide 6 Glass tile marble and concrete 25 100 277-5999 1PC 1 TGD-10 08276536 -
Discontinued
[x]
3 - Carbide 3 Glass, tile, marble, concrete 8 60 277-5948 1PC 1 TGD-3 08276563 -
Discontinued
[x]
5 - Carbide 3 Glass, tile, marble, concrete 9 60 277-5964 1PC 1 TGD-5 08276581 -
Discontinued
[x]
6 - Carbide 4 Glass, tile, marble, concrete 11 60 277-5972 1PC 1 TGD-6 08276597 -
Discontinued
[x]
8 - Super hard 5 A glass tile, marble, and concrete 17 75 277-5981 1PC 1 TGD-8 08276554 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Drilling of glass
5
From Japan
On 2016-09-16 23:02:13
I tried to puncture a glass of 3 mm 6 mm, it is a commodity without a center gap and no chipping, no edge cracks and no complaints.
This review is about item#8276554.
Drill a hole through which a lighting cord passes in a glass bottle
4
From Japan
On 2013-09-19 13:41:17
After ordering, I got it in time for the work to be sent immediately. I am satisfied with the date and time until arrival after ordering. However, the shipping cost is high for the ordering of one drill blade, and the box (14 cm × 21 cm) that sent it is too expensive (inside is rattling), I think it is obviously over packaging. I want you to take care of resources.
This review is about item#08276554.

Related Products