Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Circle Cutter

3.33 (3)
Cutting Range (mm)
25 - 125
Dimension F (phi mm)
5.5
Dimension G(mm)
Opposite side 7
Dimensions C (mm)
35
Dimensions B (mm)
11.5
Dimensions E (mm)
80
Dimensions D (mm)
37
Dimensions A (mm)
23
Shaft Diameter
Three groove 10mm
Weight (g)
191
Material
Body: S45C blade part: SKH-51 drill part: high-speed steel
Accessories
Iron for blade (TCC-125KA) x1 sheet, 3mm hex wrench
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TCC-125A 08276624 52.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Drilling into metal plates and wood boards
4
From Japan
On 2017-07-07 10:05:44
I have used it only once, but I made it well on a thin stainless steel plate. Since the center drill is thick, after punching down with a little thin drill blade It is good to work without core. As the price is reasonable, it seems likely to be able to replace the blade, so will it last long? The hole opened very beautifully. It is recommended.
This review is about item#08276624.
Hollow acrylic board
3
From Japan
On 2016-11-28 21:06:43
Since the vise shape is for round drilling, it is difficult to pull out the disk-shaped material. Bali will remain magnificent. Because acrylic board melts with heat, it is easy for the vice to get caught and stop rotating. It is safe to fix the board beforehand to the table of the ball version in advance because there is a thing that the material breaks and the acrylic board ruptures at the moment of missing.
This review is about item#8276624.
Opening of building member (steel panel)
3
From Japan
On 2015-07-08 15:56:13
I used it regularly. There seems to be a replacement blade, so it is saved.
This review is about item#08276624.

Related Products