Buy more than* S$200* and get FREE SHIPPING

Keyless chuck

Caution
Cannot be used in tapping machine.
Mounting Taper
JT6
Clutching Capability (mm)
0.5 - 13
Deflection Pricision
Less than 50micro
Outer Diameter (phi mm)
50.5
Weight (kg)
1.03
Overall Length (mm)
105
TRUSCO Part Number
150-7516
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KL-130N 08282391 169.90 SGD
In stock
ADD TO CART

Related Products