Buy more than* S$200* and get FREE SHIPPING

Nice Mighty Spiral Step Drill

Stage Width (mm)
3.5
Shank Diameter d (phi mm)
10
Surface Processing
Titanium coating
Number of Steps
6
Weight (g)
195
Material
SKH-55 (Cobalt HSS)
Accessories
Cutting step oil
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Drilling Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Drilling Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-0156 277-5832 21,22,27,28,32,33 1PC 1 NMS-33EG 08276493 169.99 SGD
In stock
- - 21, 22, 27, 28, 33, 34 1PC 1 NMS-34EG 08276484 169.99 SGD
In stock
ADD TO CART

Related Products