Buy more than* S$200* and get FREE SHIPPING

Handsaw blades (HSS dissemination products)

5.00 (1)
Purpose
For iron production, stem pipe, cutting of the pipe for plumbing and electrical works as PVC pipes, etc.
Saw Blade Designation Dimensions (mm)
250
Name (mm)
250
Nominal Diameter Dimensions (mm)
250
Number of Threads
24
Finishing Material
(Blade tip, saw body) low alloy steel HSS of all high speed steel
Overall Length (mm)
263
Thickness (mm)
0.65
Compatible Models
250mm width hand hacksaw
TRUSCO Part Number
232-0258
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(5Sheet) 1 NS3805-250-24-5P 08353073 15.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for cutting pipes and others
5
From Japan
On 2015-04-08 21:49:35
The price was reasonable and the sharpness was also good.
This review is about item#08353073.

Related Products