Buy more than* S$200* and get FREE SHIPPING

Hand saw replacement blade (250mm bimetal product)

3.67 (3)
Saw Blade Designation Dimensions (mm)
250
Weight (g)
80
Overall Length (mm)
263
...see all>
Product Options
ADD TO CART
Number of Threads TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Threads TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 232-0266 1Pack(5PC) 1 NS3906-250-18-5P 08353082 23.99 SGD
Shipped after 2018-04-23
32 232-0282 1Pack(5PC) 1 NS3906-250-32-5P 08353091 23.99 SGD
Shipped after 2018-04-23
24 232-0274 1Pack(5PC) 1 NS3906-250-24-5P 08353107 23.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Disconnection of unused items
3
From Japan
On 2016-11-30 15:43:01
The case is excellent and very good. Sharpness is not as expected as I expected. It is good to buy two pieces of about 600 yen purchased at the home center.
This review is about item#8353082.
Cutting of pipe of aluminum · steel · stainless steel.
4
From Japan
On 2015-04-01 13:08:44
I think that the sharpness does not change very much compared with the one used up to now, but it is convinced of expensive as long as it lasts while using it.
This review is about item#08353091.
About 5 mm of iron cutting
4
From Japan
On 2011-05-25 13:07:15
You can cut well. There is nothing but high in fossil. Although it can not be said that it is cheap, it is useful for cutting large items.
This review is about item#08353107.

Related Products