Buy more than* S$200* and get FREE SHIPPING

Foot Switch Valve

3.50 (2)
Purpose
Air direction change.
2014 TRUSCO Published Page
1-1402
Caliber
Rc1/4
Fluid Temperature (Degree C)
5 to 60
Connection Caliber (Rc)
(IN)1/4 (OUT)1/4
Working Pressure (MPa)
0 to 0.7
Effective Sectional Area (mm2)
8
Depth (mm)
120
Weight (g)
700
Height (mm)
48.5
Connection Diameter
(EX) Rc1/8
Width (mm)
80
...see all>
Product Options
ADD TO CART
Number of Ports TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Ports TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 285-9882 3 direction 1PC 1 TP-4PA31-8 08283554 93.99 SGD
Shipped after 2018-04-23
4 285-9904 4 direction 1PC 1 TP-4PA41-8 08283536 129.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Rework
3
From Japan
On 2017-12-06 14:54:29
The other person was rice, but "It is difficult to install the coupler because the interval between the exit ports is narrow" was true.
This review is about item#8283554.
Air control rattling
4
From Japan
On 2011-10-31 15:03:33
Very good. However, it is difficult to install a coupler because the interval between the outlets is narrow
This review is about item#08283554.

Related Products