Buy more than* S$200* and get FREE SHIPPING

Portable handsaw for stainless steel (with bi-metal cobalt)

4.14 (14)
Thickness (mm)
0.64
...see all>
Product Options
ADD TO CART
Number of Threads Weight (g) Finishing Material Overall Length (mm) Width (mm) TRUSCO Part Number 2014 TRUSCO Published Page Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Threads Weight (g) Finishing Material Overall Length (mm) Width (mm) TRUSCO Part Number 2014 TRUSCO Published Page Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 173 Cobalt HSS bimetal 1818 16 122-2384 2-1693   1Box(5PC) 1 NS-1818X16 18 08352784 299.99 SGD
In stock
8 173 Cobalt HSS bimetal 1818 16 120-4271 2-1693   1Box(5PC) 1 NS-1818X16 8 08352793 299.99 SGD
In stock
18 130 Cobalt HSS bimetal 1635 13 129-1203 -   1Box(5PC) 1 NS-1635X13 18 08352732 239.99 SGD
In stock
2013/10/14 100 Cobalt HSS bimetal 1260 13 120-4238 -   1Box(5PC) 1 NS-1260X13 10/14 08352845 189.99 SGD
In stock
2014/10/14 140 Cobalt HSS bimetal 1770 13 - -   1Box(5PC) 1 NS-1770X13 10/14 08352741 249.99 SGD
In stock
2014/10/14 113 Cobalt HSS bimetal 1425 13 - -   1Box(5PC) 1 NS-1425X13 10/14 08352906 219.99 SGD
In stock
- 99 Cobalt HSS bimetal 1250 13 129-0622 2-1693   1Box(5PC) 1 NS-1250X13 18 08352863 189.99 SGD
In stock
- 113 Cobalt HSS bimetal 1425 13 228-1121 2-1693   1Box(5PC) 1 NS-1425X13 14 08352881 -
Discontinued
[x]
10/14 99 Cobalt HSS bimetal 1250 13 129-0592 2-1693 *[No return] You cannot return this product. For details, see FAQ. 1Box(5PC) 1 NS-1250X13 10/14 08352836 189.99 SGD
In stock
2013/10/14 146 Cobalt HSS bimetal 1840 13 128-6412 -   1Box(5PC) 1 NS-1840X13 10/14 08352802 259.99 SGD
In stock
18 113 HSS cobalt bimetal 1425 13 228-1139 2-1693   1Box(5PC) 1 NS-1425X13 18 08352897 219.99 SGD
In stock
14 146 HSS cobalt bimetal 1840 13 128-6439 2-1693   1Box(5PC) 1 NS-1840X13 14 08352811 259.99 SGD
In stock
18 146 HSS cobalt bimetal 1840 13 129-1220 2-1693   1Box(5PC) 1 NS-1840X13 18 08352827 259.99 SGD
In stock
14 99 HSS cobalt bimetal 1250 13 129-0614 2-1693 *[No return] You cannot return this product. For details, see FAQ. 1Box(5PC) 1 NS-1250X13 14 08352705 189.99 SGD
In stock
18 140 HSS cobalt bimetal 1770 13 122-2392 2-1693   1Box(5PC) 1 NS-1770X13 18 08352766 249.99 SGD
In stock
14 100 Cobalt high-speed-steel bimetal 1260 13 120-4254 -   1Box(5PC) 1 NS-1260X13 14 08352854 189.99 SGD
In stock
10/14 130 Cobalt high-speed-steel bimetal 1635 13 128-6358 -   1Box(5PC) 1 NS-1635X13 10/14 08352714 239.99 SGD
In stock
18 100 Cobalt high-speed-steel bimetal 1260 13 122-2376 -   1Box(5PC) 1 NS-1260X13 18 08352872 169.99 SGD
In stock
14 130 Cobalt high-speed-steel bimetal 1635 13 128-6374 -   1Box(5PC) 1 NS-1635X13 14 08352723 229.99 SGD
In stock
14 140 Cobalt high-speed-steel bimetal 1770 13 120-4319 -   1Box(5PC) 1 NS-1770X13 14 08352757 249.99 SGD
In stock
14 173 Cobalt high-speed-steel bimetal 1818 16 120-4289 -   1Box(5PC) 1 NS-1818X16 14 08352775 299.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 1
3 star 0
2 star 1
1 star 2
Review Rating: 4.14
14 Customer Reviews
The reviews are automatic translation.
Used for cutting SUS pipe and SUS plate material.
5
From Japan
On 2017-03-30 18:14:55
Bali after cutting is also less useful. The cut surface is also fine and easy to use.
This review is about item#8352784.
Stainless steel. Cutting operation
2
From Japan
On 2016-08-03 10:39:39
It breaks from the joint. It seems to be bad, as the grinding process at the joints is too sharp. It is a lifetime if you are disconnecting and the sound comes out (catapters). Life is short. I am sorry that my teeth are good in sharpness.
Round Band Saw Round Bar Cut
5
From Japan
On 2016-03-02 18:07:03
I tried choosing this product because there are many times I cut solid round bars, it is still in use but the sharpness is good.
This review is about item#08352906.
Rotary band saw blade
5
From Japan
On 2016-01-14 17:58:46
I bought it for Asada Band saw 170, I bought it for cutting solid steel, but it takes more time than cutting at the 18/14 mountain of Berco but it is stable and less tooth spilling.
This review is about item#08352723.
Cutting of steel
4
From Japan
On 2015-08-10 20:50:55
It is fairly stable and repeatable
This review is about item#08352845.
Cutting of aluminum / iron plate
5
From Japan
On 2015-02-11 11:45:02
Exchange from the blade that was attached to the Chinese saw band saw. Even if you subtract the bad things to compare it will be great and it will expire. When cutting stainless steel, the blade may stop on the way, but the blade is not bad as it is a load side problem on the band saw (contour) side. Although the manufacturer is Burko, it is cheaper than the blade that is released by Berco itself.
This review is about item#08352714.
Cutting of iron and stainless steel (square pipes, L-shaped steel, etc.)
5
From Japan
On 2014-12-16 09:32:30
I can appreciate it because it can handle stainless steel as well. It can cut well, and its lifespan is long, so there is a sense of profit. I would like to continue purchasing in the future.
This review is about item#08352757.
Cutting of steel (angle, small pipe up to 40 A)
1
From Japan
On 2014-11-20 09:14:46
About two to three angles (turns), the sharpness becomes worse. The craftsman has failed. I thought that it was not that bad. For the time being, I will search for another item if I use up the rest.
This review is about item#08352881.
Used for H type steel cutting
1
From Japan
On 2014-07-12 21:42:33
I will cut it from the welding surface in about 2 hours instead of a new replacement blade. Is 5 of 5 cuts from the welding surface something strange?
Cutting of SUS steel
5
From Japan
On 2013-10-14 13:40:47
It cuts better than I thought.
This review is about item#08352854.

Related Products