Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Precision vise (floating prevention function)

4.50 (2)
Parallelism (within +/- mm)
0.005/100mm
Squareness (within +/-5 mm)
0.005/100mm
Material
SK-2
...see all>
Product Options
ADD TO CART
Mouth Depth (mm) Hardness HRC Mouth Width (mm) Maximum Clamping Force (kg) Base Length (mm) Maximum Openings (mm) Overall Height (mm) Overall Width (mm) Weight (kg) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mouth Depth (mm) Hardness HRC Mouth Width (mm) Maximum Clamping Force (kg) Base Length (mm) Maximum Openings (mm) Overall Height (mm) Overall Width (mm) Weight (kg) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
34 56 to 58 62 800 169 83 62 62 3.0 122-7513 1-0681 1PC 1 VA-65 08282872 399.99 SGD
Shipped after 2018-06-27
29 56 to 58 47 500 149 74 57 47 2.0 122-7505 1-0681 1PC 1 VA-50 08282863 319.99 SGD
Shipped after 2018-09-03
34 56 - 58 72 800 189 99 66 72 4.1 122-7521 - 1PC 1 VA-75 08282881 459.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Milling
4
From Japan
On 2015-10-19 11:10:17
There is inspection result data on accuracy, and reliability is high. The exclusive storage case is also solid, and the satisfaction level is high. However, it is regrettable that it takes time to understand for those who use this type for the first time that there is no explanation such as how to use the vice and its attention. There is a screw hole whose purpose of use is unknown today. Especially when using Vice there is no problem. It is too bad that the retaining part of the hexagonal wrench provided inside the case is in a state where it can not be held due to dimensional design mistake.
This review is about item#08282881.
Material fixing during milling
5
From Japan
On 2014-10-21 15:52:28
It is very easy to fix the material because there is no lifting at the time of fixing. The finish is good so it is easy to adjust the position when mounting. Low price High performance.
This review is about item#08282863.

Related Products