Buy more than* S$200* and get FREE SHIPPING

Cushion power reamer

3.50 (2)
...see all>
Product Options
ADD TO CART
Compatible Tube Diameter (inch) Materials (Blade) Angle (Degree) Blade Length (mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Tube Diameter (inch) Materials (Blade) Angle (Degree) Blade Length (mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1/8 - 7/8(4 - 22mm) Medium-carbon steel 12 88 215 - 1PC 1 TCP-3 08279187 37.99 SGD
In stock
1/8 - 5/8(3 - 16mm) Medium carbon steel 10.5 85 210 258-7441 1PC 1 TCP-2 08279171 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Opening of latticework in the wall
5
From Japan
On 2014-12-19 15:47:52
Excellent even if you were driving, it was hard to puncture greatly, than the electric drill was far quieter, and the hole of diameter was able to respond with free size.
This review is about item#08279171.
Reamer after pipe cutting
2
From Japan
On 2013-04-10 14:46:12
3 mm of the minimum caliber can not be used.
This review is about item#08279171.

Related Products