Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Compatible Tube Diameter (inch) Materials (Blade) Blade Length l (mm) Overall Length L (mm) Angle (Degree) Weight (g) 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Tube Diameter (inch) Materials (Blade) Blade Length l (mm) Overall Length L (mm) Angle (Degree) Weight (g) 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1/8 - 1/2(3 - 12mm) Medium-carbon steel 80 125 8 70 - - 1PC 1 TCR-1 08279196 14.99 SGD
Shipped after 2018-06-25
1/8 to 7/8(4 to 22mm) Medium-carbon steel 88 125 12 160 2-1015 231-8610 1PC 1 TCR-3 08279214 29.99 SGD
Shipped after 2018-06-25
1/8 - 5/8(3 - 16mm) Medium carbon steel 85 125 10 - - 231-8601 1PC 1 TCR-2 08279205 18.99 SGD
Shipped after 2018-06-25
1/8 - 1 1/4(4 - 32mm) Medium carbon steel 105 150 16 - - 231-8628 1PC 1 TCR-4 08279223 48.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Drilling outdoor mailbox
3
From Japan
On 2016-02-26 23:01:12
I used it for drilling a mailbox steel plate with a heat of 0.8 mm. For drilling with a diameter of about 20 mm, we used a tapered reamer to make a clean circular hole, but we purchased it because we needed about 30 mm hole. As long as the hole gets bigger it can not be a clean circle. Drilling required for finishing.
This review is about item#08279223.

Related Products