Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Burring Reamer

5.00 (1)
Purpose
Inside chamfering of PVC pipe etc.
2014 TRUSCO Published Page
2-1015
Material
SUJ-2
...see all>
Product Options
ADD TO CART
Blade Base (mm) Cutting Edge (mm) Shaft Diameter d (phi mm) Blade Length l (mm) Name Overall Length L (mm) Angle (Degree) Weight (kg) Number of Blades Pipe Dimension (mm) TRUSCO Part Number Square (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Base (mm) Cutting Edge (mm) Shaft Diameter d (phi mm) Blade Length l (mm) Name Overall Length L (mm) Angle (Degree) Weight (kg) Number of Blades Pipe Dimension (mm) TRUSCO Part Number Square (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35 7 10 48 No.1 108 30 0.14 9 7 to 35 231-8644 9 1PC 1 TBR-1 08279241 63.99 SGD
Shipped after 2018-06-25
27 6 10 39 No.0 73 30 0.07 9 6 to 27 231-8636 8 1PC 1 TBR-0 08279232 44.99 SGD
Shipped after 2018-06-25
53 8 12.7 77 No.2 140 34 0.40 - 8 to 53 231-8661 - 1PC 1 TBR-2 08279266 139.99 SGD
Shipped after 2018-06-26
44 7 12.7 58 No.1 1/2 130 40 0.26 - 7 to 44 231-8652 - 1PC 1 TBR-1 1/2 08279257 85.99 SGD
Shipped after 2018-06-25
80 21 - 100 No.3 150 32 1.68 - 21 to 80 231-8679 14.5 1PC 1 TBR-3 08279275 409.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Plastic hole drilling.
5
From Japan
On 2015-08-16 14:51:29
I am doing a motorbike shop. It is used for processing LED light of light, it is very easy to process, it is a wonderful sharpness.
This review is about item#08279241.

Related Products