Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
2014 TRUSCO Published Page Mass (g /package) TRUSCO Part Number Compatible Joint Width Length (m) Weight (g) Diameter (phi mm) Finishing Material Diameter (mm) 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Mass (g /package) TRUSCO Part Number Compatible Joint Width Length (m) Weight (g) Diameter (phi mm) Finishing Material Diameter (mm) 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 41734 10 About 9 - 12 6 High foam polyethylene - - 1Roll 1 TR-MM6 08295533 8.99 SGD
In stock
1-2679 20 230-2519 5-7 10 About 17 -20 8.0 High polyethylene foam - 3 1075 1Roll 1 TR-MM8 08295542 7.99 SGD
In stock
- 22 230-2535 9-11 5 - 13.0 - - - 1roll 1 TR-MM13 08295497 8.99 SGD
In stock
- 30 230-2543 10-13 5 - 15.0 - - - 1roll 1 TR-MM15 08295506 9.99 SGD
In stock
- 35 230-2551 12-15 4 - 18.0 - - - 1roll 1 TR-MM18 08295515 10.99 SGD
In stock
- 33 230-2560 13-17 3 - 20.0 - - - 1roll 1 TR-MM20 08295524 10.99 SGD
In stock
- 35 408-7321 8-9 10 35 11.5 - 11.5 - 1roll 1 TR-MM11 48919017 10.99 SGD
In stock
- - - 41828 10 About 26 - 28 10 High foam polyethylene - - 1Roll 1 TR-MM10 08295481 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Things like packing
1
From Japan
On 2017-12-30 20:15:57
I tried using it and thought it slightly loose to the gap, I ordered 2 packs and used 1.5 packs. When looking at the bag TR - MM10. The order history is TR-MM11. I am in trouble. A part that should be redone comes out. How is the shipment management going? With a slight order before, I will inquire / confirm beforehand but I will say at the shipping stage the end of manufacture. Compared to something something is not slacking or to the whole? In addition, this time also monolithic mistakes cause extra expense.
This review is about item#48919017.
Exterior maintenance
5
From Japan
On 2016-11-07 08:53:07
Used as backup material. It has been constructed without any problems.
This review is about item#08295481.

Related Products