Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Counter

5.00 (2)
Display Digit
4
Material
Parts: POM
...see all>
Product Options
ADD TO CART
Mounting Hole Diameter Dimensions (Vetical x Horizontal x Thickness) (mm) Type Weight (g) Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Hole Diameter Dimensions (Vetical x Horizontal x Thickness) (mm) Type Weight (g) Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi3x3 places 50x50x70 Pedestal mounting type 92 SPCC-SB 1PC 1 TC-4B 08287045 16.99 SGD
In stock
- 50x50x40 Hand-held 63 SPCC-SB 1PC 1 TC-4H 08287036 14.99 SGD
In stock
- 50x50x40 Hand-held 33 ABS resin 1PC 1 TC-4PC 08287027 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When counting bus passengers in the driver's seat
5
From Japan
On 2015-08-23 15:01:19
I find it useful to have a pedestal with a numbering machine. Moreover, sitting is excellent, it has excellent stability feeling firmly. That is a bit bigger than that, but it's definitely better than rolling and losing. However, although it can be said to the number handling machine of this hand in general, the feeling of earthing of the dial at the time of resetting is not restored.
This review is about item#08287045.
For counting times
5
From Japan
On 2013-10-16 17:04:21
It fits comfortably in the palm of the hand and it is easy to find light orange. Reset is not one push, but rewinds the side knob, but it is simple because it is not troublesome, so I think there is a drawback that it turns too much, but it is enough.
This review is about item#08287027.

Related Products