Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pencil Type Scraper

4.00 (2)
Material (tips)
Super hard chip G2
Material (Grip)
Plastic
Weight (g)
26
Overall Length (mm)
145
TRUSCO Part Number
229-5628
Specification
Knock type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KB-P 08288567 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
SIGN OF KEITO
5
From Japan
On 2018-03-18 18:45:38
Pencil type scriber needle used before, but when we put out core as we use it, the core has taken off with a porcelain. This product seems to last long because it is firmer than before.
This review is about item#8288567.
Scribe work
3
From Japan
On 2014-07-07 13:12:19
I hope the angle of the needle point is a little sharp.
This review is about item#08288567.

Related Products