Buy more than* S$200* and get FREE SHIPPING

Pencil Scriber Refill

Material (tips)
Carbide tips G2
Tip Point Diameter (mm)
1
Weight (g)
5
Overall Length (mm)
42
Specification
Refill
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(5PC) 1 KB-PK 08288576 39.24 SGD
Shipped after 2017-11-27
ADD TO CART

Related Products