Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Double-Ended Marking Needle

Point Shape
Both needle type (K type)
Material (Grip)
Plastic
Weight (g)
44
Overall Length (mm)
240
TRUSCO Part Number
229-5849
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KB-K 08288673 7.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products