Buy more than* S$200* and get FREE SHIPPING

Measuring Tape, 16mm Width

Horizontal Maintenance (m)
1.5
Tape Width (mm)
16
Length (m)
3.5
Weight (g)
122
Finishing Material
Tape: Steel
Specification
Both side scale JIS 1st Grade Case: Reprocessed resin black (environmentally friendly) With protector With hand wrap
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TRC-1635L 08289915 13.82 SGD
In stock
ADD TO CART

Related Products