Buy more than* S$200* and get FREE SHIPPING

Centering Plate, SUKEITA

4.67 (3)
Dimensions (Width x Length) (mm)
20x120
Weight (g)
250
Set Contents
0.2x2 sheet (mm) x number thickness, 0.3x3 sheet, 0.5x4 sheet, 1.0x3 sheet, 1.5x1 sheet, 2.0x1 sheet, 3.0x1 sheet
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(15Sheet) 1 SKE-1 08280833 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Lathe operation
4
From Japan
On 2017-11-14 17:34:03
I often use smaller bytes, so I want something a little narrower
This review is about item#8280833.
Align the height of the workpiece
5
From Japan
On 2016-08-11 19:29:21
Because the number of thick size is not enough, I think I want to purchase another one.
This review is about item#8280833.
Lathe blade height adjustment
5
From Japan
On 2014-03-03 18:47:53
Accuracy and number are perfect. It is the number that can cover all of the four-sided board in one set. There was a feeling of bargain.
This review is about item#08280833.

Related Products