Buy more than* S$200* and get FREE SHIPPING

Digital Scale

Measurement Method
Electrical resistance-wire load cell
Continuous Opreration Time (hours)
About 300 (when using alkaline batteries)
Resolution Capability
1/2000
Weighing Plate Dimension (mm)
140x140
Power
X6 AA batteries (not included), AC adapter (TRU-AC optional)
Weight (g)
480
Material (Body)
ABS resin
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Weighing Scale Interval (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Weighing Scale Interval (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 200g 0.1 1PC 1 TRU-200 08289321 -
Discontinued
[x]
277-4062 1-1117 2000g 1 1PC 1 TRU-2000 08289312 -
Discontinued
[x]
ADD TO CART

Related Products