Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Analog Tester

3.67 (3)
Caution
Do not use on high-voltage measuring instruments., Do not use on high-voltage measuring instruments.
Battery Test
1.5V/9V/12V
Resistance
0-500Kohm
DC Current
0 - 25, 250mA
DC Voltage
0 - 10, 50, 250, 500V
AC Voltage
0-50, 250, 500V (2 kohm/V)
Minimum Scale Value
DC voltage: 0.2V AC voltage: 1V DC current:0.5mA Resistance: 100ohm
Measurement Level Range (dB)
4 - 36 - +56
Power
AAA batteries (1.5V) x 1 (sold separately)
Weight (g)
100
Finishing Material
ABS plastic
Dimension (mm)
65x105x23
TRUSCO Part Number
274-3469
Accessories
Spare fuse (0.5A/250V) in body
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TCX-160 08289251 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Dentsu confirmation of car navigation etc
2
From Japan
On 2013-10-28 16:31:17
Although the inspection code is a little short, it is good without getting in the way because it is palm-sized
This review is about item#08289251.
Machine testing
4
From Japan
On 2013-02-12 20:37:19
It seems to be compact and easy to use. I think that it will be useful for the test of the LED. I will also test the machine
This review is about item#08289251.
Inspection of weak electric circuit
5
From Japan
On 2009-10-05 18:20:44
It is an analog type, compact size of this pocket size. It is convenient because it is easy to carry on site. I like the code because it is a type that can be stored around the body. In thinness, we lose the digital, but if you stick to the analog it is recommended.
This review is about item#08289251.

Related Products