Buy more than* S$200* and get FREE SHIPPING

Digital Card Tester

5.00 (4)
Caution
Do not use on high-voltage measuring instruments., Do not use on high-voltage measuring instruments.
Purpose
For industrial use and electrical construction.Voltage, resistance and continuity measurement of products for house electronics. Continuity measurement and voltage of control equipment, motors., For industrial use and electrical construction.Voltage, resistance and continuity measurement of products for house electronics. Continuity measurement and voltage of control equipment, motors.
Resistance
200ohm-20Mohm
DC Voltage
200mV, 2V, 20V, 200V, 600V
AC Voltage
2V, 20V, 200V, 600V
Weight (g)
92
Finishing Material
ABS plastic
Dimension (mm)
68x121x20
TRUSCO Part Number
274-3493
Specification
Diode test 1999 Count display
Accessories
LR-44(1.5V)x2 Built-in
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TDE-14 08289224 61.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Maintenance of electronic equipment
5
From Japan
On 2017-11-09 15:35:10
Operability is satisfactory. Liquid crystal display is very easy to see.
This review is about item#8289224.
Used for machine maintenance
5
From Japan
On 2017-09-13 16:57:33
The tester that I used until now became missing I bought it. I used analogs before, but for the first time digital Since it was easy to use, I thought that I should have bought it earlier.
This review is about item#8289224.
CAR Maintenance etc.
5
From Japan
On 2013-08-15 21:39:27
I want an option that can be compact and extend GOOD! Code.
This review is about item#08289224.
Installation on automotive electrical components
5
From Japan
On 2009-05-09 23:44:19
It is light, compact, accurate and easy to use. Dial is small and difficult to rotate because it is made compact overall.
This review is about item#08289224.

Related Products