Buy more than* S$200* and get FREE SHIPPING

Digital Multi Tester

4.80 (5)
Alternating Current (AC)
200microA, 2000microA, 200mA, 200mA, 2A, 10A
Resistance
200/2k/20k/200k/2M/20Mohm
DC Current
200microA, 2000microA, 200mA, 200mA, 2A, 10A
DC Voltage
200mV, 2V, 20V, 200V, 600V
AC Voltage
2V, 20V, 200V, 600V
Weight (g)
140
Finishing Material
ABS resin
Dimension (mm)
70x138x32
Specification
Diode test Continuity check 2000 count display
Accessories
AAA batteries (1.5Vx2 Pieces) Built-in test lead set
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TDE-200A 08289242 74.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Equipment Maintenance
5
From Japan
On 2018-05-04 08:46:41
Measure up to 10 A direct current. Unfamiliar employees are also easy to use and useful.
This review is about item#08289242.
Check motorcycle wiring
5
From Japan
On 2016-05-06 23:41:30
Simple and easy to use
This review is about item#08289242.
check
5
From Japan
On 2016-02-10 23:38:55
It is best if you have the electrode storage function for measurement.
This review is about item#08289242.
Bicycle battery measurement, wiring disconnection check, etc.
4
From Japan
On 2013-12-08 14:09:33
It is light and easy to see and performance is also good so it's a nice shopping. In other words I would like you to turn it ON / OFF switch.
This review is about item#08289242.
Various electric related assumptions
5
From Japan
On 2013-01-18 18:18:01
Easy to use.
This review is about item#08289242.

Related Products