Buy more than* S$200* and get FREE SHIPPING

  • Category

Mini Clamp Tester

Detection System
Average value rectification (MEAN)
Clamp Diameter (phi mm)
21
Maximum Display
1999 count
Alternating Current (A)
200
Continuous Opreration Time (hours)
40
Dimensions (Width W x Depth D x Height H) (mm)
54x145x26
Power
(LR44) x2 or button-type alkaline battery
Weight (g)
70
Finishing Material
ABS resin
Accessories
Carrying case with
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TC-02 08289276 -
Discontinued
[x]
ADD TO CART

Category

  • Category

Related Products