Buy more than* S$200* and get FREE SHIPPING

Protractor

Purpose
Measurement of Angle, Measurement of Angle
2015 Trusco Published Pages
1 0967
2014 TRUSCO Published Page
1-0907
Scale Interval
0.5 deg
Pole Length (mm)
489
Pole Thickness (mm)
2
Weight (g)
670
Diameter (phi mm)
210
Finishing Material
SUS420J2 / Silver finish
TRUSCO Part Number
229-7205
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TP-300X2 08288472 229.99 SGD
In stock
ADD TO CART

Related Products