Buy more than* S$200* and get FREE SHIPPING

Protractor NO.101

Purpose
Angle measurement. Precision., Angle measurement. Precision.
2014 TRUSCO Published Page
1-0906
Diameter (mm)
120
Scale Interval
1 °
Pole Length (mm)
304
Pole Thickness (mm)
1.5
Weight (g)
155
Diameter (phi mm)
120
Finishing Material
SUS420J2 silver finish
TRUSCO Part Number
229-7159
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TP-101 08288481 42.99 SGD
In stock
ADD TO CART

Related Products