Buy more than* S$200* and get FREE SHIPPING

Point Base No.2

Outer Diameter (phi mm)
25
Hole Diameter (phi mm)
5
Weight (g)
40
Thickness (mm)
4
Material
ABS resin
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Red - 1Pack(20Sheet) 1 TPB-2R 08289486 4.99 SGD
In stock
2-2427 Yellow 274-6271 1Pack(20Sheet) 1 TPB-2Y 08289461 4.99 SGD
In stock
2-2427 Green 274-6301 1Pack(20Sheet) 1 TPB-2GN 08289504 4.99 SGD
In stock
2-2427 Blue 274-6280 1Pack(20Sheet) 1 TPB-2B 08289477 4.99 SGD
In stock
2-2427 White 274-6298 1Pack(20Sheet) 1 TPB-2W 08289495 4.99 SGD
In stock
ADD TO CART

Related Products