Buy more than* S$200* and get FREE SHIPPING

Point Base No.3

3.50 (2)
Purpose
Survey paint measure nail base, Survey paint measure nail base
Size (mm)
45.5x6x10
Weight (g)
50
Material
ABS resin
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 274-6247 2-2427 1Pack(10Sheet) 1 TPB-3W 08289547 4.99 SGD
In stock
Green 274-6255 2-2427 1Pack(10Sheet) 1 TPB-3GN 08289556 4.99 SGD
In stock
Blue 274-6239 2-2427 1Pack(10Sheet) 1 TPB-3B 08289522 4.99 SGD
In stock
Yellow 274-6221 2-2427 1Pack(10Sheet) 1 TPB-3Y 08289513 4.99 SGD
Shipped after 2018-02-22
Red - - 1Pack(10Sheet) 1 TPB-3R 08289531 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Garden drawing
5
From Japan
On 2015-02-09 18:53:38
It was my first time to use the point base so I can not compare it with other products, but even beginners could use it without problems.
This review is about item#08289531.
Ship's Fender Cleaning
2
From Japan
On 2014-08-05 20:54:04
A little thick thing was good.
This review is about item#08289522.

Related Products