Buy more than* S$200* and get FREE SHIPPING

Pole

4.73 (11)
Purpose
Measurement and mark everywhere, Measurement and mark everywhere
...see all
Product Options
ADD TO CART
Weight (g) Diameter (phi mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Diameter (phi mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 6.0 300 274-3370 1PC 1 TPP-30 08289416 3.57 SGD
In stock
150 6.0 500 274-3388 1PC 1 TPP-50 08289434 4.03 SGD
In stock
170 6.0 600 274-3396 1PC 1 TPP-60 08289425 4.68 SGD
In stock
460 8.0 1000 274-3400 1PC 1 TPP-100 08289407 6.40 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
In the field investigation of civil engineering design, used in the deposition thickness survey of unstable earth and sand
5
From Japan
On 2017-01-14 11:45:58
Size not therefore most of the problems in the following 1m in the field, is a commodity that can be satisfied strength, in price. However, since the rare cases it may be necessary to measure more than 1m, the size of the on another notch, specifically, length 1.3m, diameter also I think if there is a 9mm about commodity.
This review is about item#8289407.
As a target at the time of exercise of the car
4
From Japan
On 2016-05-25 00:33:38
Used as a target at the time of the practice of parallel parking. Cheap and to some extent noticeable to no problem because it is durable.
This review is about item#08289407.
Photography such as on-site investigation
5
From Japan
On 2016-05-02 09:27:58
Anyway cheap price, is tomorrow purchase think disposable may be, Painting is also a beautiful, photogenic is also good, to throw away there is no undue importance.
This review is about item#08289407.
Surveying other
5
From Japan
On 2014-12-03 16:38:29
Cheap and it will be saved because the size is also rich
It is used for the forest survey
5
From Japan
On 2014-10-03 15:18:43
Part of the ferrule is also good. It is very good.
This review is about item#08289407.
Photo
5
From Japan
On 2014-08-04 20:01:37
Paint thickness also there are firm. Rust and can be used very well to become unusable. Photogenic also good.
This review is about item#08289434.
Positioning of the trade skill tests
4
From Japan
On 2014-06-16 22:22:21
Since the painting of the surface difficult to water thread fixing is, or how to paint, Do not if there is subjected to a non-slip Paul himself, I think.
This review is about item#08289416.
Use the boundaries of the adjacent land
5
From Japan
On 2014-06-03 18:29:27
They become still stuck easy to shape into the soil, the portion of the above is in a circle, is easy to use through the rope, Since the firm also painted I think that strong to rust, I like because above all cheap price.
This review is about item#08289407.
During the civil engineering work
5
From Japan
On 2013-06-05 14:02:01
Because the standard product is not the Toka easy to use, but it was good because the cheap.
This review is about item#08289416.
pin
5
From Japan
On 2013-04-26 13:07:29
Quality is everywhere the same. Price is 30% cheaper, not hurt to buy goods.
This review is about item#08289416.

Related Products