Buy more than* S$200* and get FREE SHIPPING

Caster With Magnet Finder

3.00 (2)
Purpose
Cleaning for floor of field work, home and various shops, etc. Outdoor repair work, etc. Claw back of foundry shot-blasting ball, etc., Cleaning for floor of field work, home and various shops, etc. Outdoor repair work, etc. Claw back of foundry shot-blasting ball, etc.
Handle Length (mm)
725 - 1040
Adsorption Ability (N)
78.4
Material (Body)
Aluminum
Dimension (mm)
About 400 x 1040 x 95
TRUSCO Part Number
287-0703
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TWMF-20 08285751 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Take nails etc. in the premises
1
From Japan
On 2017-06-02 08:59:13
Although I bought to clean nails etc. on the premises, I used it a couple of times but even if the iron scrap pulled the grip I stayed stuck and it became useless It was disappointing though I was using well. ...
This review is about item#8285751.
Removal of iron dust on office ground
5
From Japan
On 2013-06-10 21:34:52
Due to the construction industry, nails and iron plate scraps fall when unloading luggage from truck etc., but nails stuck in the tire or steel scraps adhered to the body of the car, but it fell. Considering the repair fee, I think that it is quite cheap commodity.
This review is about item#08285751.

Related Products