Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Magnet Base Magnifier

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
2014 TRUSCO Published Page
1-0741
Lens Diameter (phi mm)
100
Magnification
2 times
Adsorption Ability (N)
800
Weight (kg)
1.4
TRUSCO Part Number
219-8541
Specification
Ferrite Magnet
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TMK-80 08285925 109.90 SGD
In stock
ADD TO CART

Related Products