Buy more than* S$200* and get FREE SHIPPING

Magnet Desk Lamp

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Light Rating
AC100V/100W following
Adsorption Ability (N)
800
Cord Length (m)
2
Connector
E26
Overall Height (mm)
473
Power (V)
AC100
Weight (kg)
1.4
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TMD-80 08285916 119.99 SGD
In stock
ADD TO CART

Related Products