Buy more than* S$200* and get FREE SHIPPING

Hand Lift

Caution
Adsorbability is calculated from 15mm thickness soft steel plate. Adsorbability declines by object thickness and material. Use 1/3 or less of indication for your safety. Not for hoist., Adsorbability is calculated from 15mm thickness soft steel plate. Adsorbability declines by object thickness and material. Use 1/3 or less of indication for your safety. Not for hoist.
Purpose
Extract steel material and plate. Carrying metal frame, material, press mold, semi-finished products., Extract steel material and plate. Carrying metal frame, material, press mold, semi-finished products.
2014 TRUSCO Published Page
1-0796
Pedestal Dimensions (mm)
140x100x32
Adsorption Ability (N)
Lateral pulling: 500 lifting: 2000
Weight (kg)
2.5
Material
Magnet: ferrite magnet exterior: aluminum alloy
TRUSCO Part Number
232-0959
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 THL-200 08285837 679.90 SGD
Shipped after 2017-12-19
ADD TO CART

Related Products