Buy more than* S$200* and get FREE SHIPPING

Magne Touch, Magnetize and Demagnetize

5.00 (2)
Outlet Hole (mm)
phi15x50
Adsorption Ability (N)
(Steel SC, phi6mm driver is used) 0.17
Power Consumption (W)
125
Power (V)
AC100 (50/60Hz)
Weight (g)
500
Material (Body)
SPC
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TR-MT 08285611 99.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Magnetic pickup of ultra precision tweezers
5
From Japan
On 2017-12-13 16:52:25
Although it was troubled because the product was not getting away with magnetic tweezers, it worked smoothly after erasing magnetism with Magnet Touch
This review is about item#8285611.
Used to magnetize the stirrer
5
From Japan
On 2014-08-26 14:47:07
It is compact and easy to use. If it is used continuously, it becomes temporarily unusable due to the temperature sensor, but the magnetic force does not matter.
This review is about item#08285611.

Related Products