Buy more than* S$200* and get FREE SHIPPING

Welding Magnetic Welder

5.00 (1)
Holding Angle (degree)
45, 90
Adsorption Ability (N)
147
Weight (g)
560
Dimension (mm)
102x162x16
Material
SS400
Specification
Ferrite magnet
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TMGW-120A 08285505 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for construction work such as building a pillar
5
From Japan
On 2015-07-17 23:17:45
Because I am using it from the front. I wonder if it is worth the price
This review is about item#08285505.

Related Products